Shop All Pegboard Hooks
National Hardware
Zinc Plated Steel Peg Hook Assortment 43 pc
Mfr # N112-058
Zoro # G305387889
Sold in multiples of 6 for $89.10
$89.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Product Type Hook
- Number of Pieces 43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N112-058
- Zoro # G305387889
- UPC # 886780015836
- Country of Origin China
- Category Pegboard Hooks
Details
Item | Hook Assortment |
Material | Steel |
Product Type | Hook |
Number of Pieces | 43 |
Description
Whether for home farm builder or industrial customers National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (KD3230-25 2DR BLK)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (36-244)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 13 Shelves, Gray/Red (1275-102RD)
- ZORO SELECT Clear Plastic Bin Cups (30102BLANK)
- NATIONAL HARDWARE Hook Peg Zinc Plated 3In (N180-031)
- NATIONAL HARDWARE Hook Peg Zinc Plated 1-1/2In (N180-019)
- NATIONAL HARDWARE Hook Peg Zinc Plated 2In (N180-009)
- NATIONAL HARDWARE Hook Peg Zinc Plated 1/4In (N180-022)
- NATIONAL HARDWARE HOOK RACK WHITE (S827-121)
- NATIONAL HARDWARE Hook Peg Zinc Plated (N180-030)
- WINDMILL SLATWALL PRODUCTS Slatwall Metal Inserts Anchor Core 48"L (15 PC) Aluminum (Tube (4'))
- National Hardware Pegboard Hooks