Shop All Levers & Handles
National Hardware
Zinc-Plated Gray Steel Half Turn Button 1-1/4 in. L , 4PK
Mfr # N106-906
Zoro # G405305332
product price: $3.25
/pk 4, $0.81/ea
Sold in multiples of 5 for $16.25
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N106-906
- Zoro # G405305332
- UPC # 38613106901
- Country of Origin China
- Category Levers & Handles
Description
Whether for home farm builder or industrial customers National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/32)
- PROTO 1/2 in Drive, 1-1/2" Triple Square SAE Socket, 6 Points (J5348)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10- mm (84758)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- NATIONAL HARDWARE Zinc-Plated Steel Chest Handle 3-1/2 in. (N226-886)
- MORTON Stainless Steel Adjustable Handle, T-Handle Design, 3/8"-16 x 1.57" External Thread, 3.07" Handle Diameter (STH-306SS)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X55 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X55)
- KIPP Adjustable Handle Size: 5, , M12, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122)
- KIPP Adjustable handle, antistatic, M06 internal threads, Handle length 65mm (K0269.1120624)
- KIPP Pull Handles stainless steel, Style A (K0198.180101)
- ABB OXP6X290, PISTOL SHAFT 11.4IN 6X290 (OXP6X290)
- National Hardware Levers & Handles