Shop All Tool Hanging Racks & Rails
National Hardware
White Steel Tool Storage Grip Clamp Organizer 5 lb. cap. , 2PK
Mfr # N112-040
Zoro # G005310194
product price: $3.65
/pk 2, $1.83/ea
Sold in multiples of 6 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N112-040
- Zoro # G005310194
- UPC # 886780014990
- Country of Origin China
- Category Tool Hanging Racks & Rails
Details
Item | White Steel Tool Storage Grip Clamp Organizer 5 lb. cap. , 2PK |
Material | Steel |
Description
Whether for home farm builder or industrial customers National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (944)
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X20)
- DRILLCO 5/16, High Sp Fl 5/16" SH NITRO Construction Reamer (428N120)
- MAKITA Impact XPS 2 Square 2" Power Bit, PK15 (E-01052)
- NATIONAL HARDWARE Zinc Plated Silver Steel Tool Holder Peg Hooks 1 pc (N180-040)
- NATIONAL HARDWARE National Hardware N182-568 Box Rail Hanger, 300 lb Weight Capacity, Steel, Zinc (N182-568)
- NATIONAL HARDWARE 5-11/16 in. L Vinyl Coated Red Steel Tool Hook 10 lb. cap. (N112-016)
- NATIONAL HARDWARE Zinc Plated Silver Steel Tool Holder Peg Hooks 2 pc (N180-029)
- NATIONAL HARDWARE Tool Bar Magnetic Gray (N112-096)
- ARROW STORAGE PRODUCTS Tool Hanger, 3 1/4 inx1 7/8 inx51 in (TH100)
- HORIZON MFG Horizon Manufacturing Utility/Sanitation Hook Rack, Blue, 36-3/8", 16 Hooks - 4054 (4054)
- National Hardware Tool Hanging Racks & Rails