Shop All Push & Pull Sets
National Hardware
V1954 Round Pocket Door Latch Brass Finish
Mfr # N350371
Zoro # G210106414
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N350371
- Zoro # G210106414
- UPC # 38613350373
- Country of Origin United States
- Category Push & Pull Sets
Description
LATCH/PULL POCKET DR BRASS.Specifications:.Includes: FastenersSuitable for: Pre-drilled Pocket DoorsUsed on pre-drilled pocket doors. Locks the pocket door. Easy installation. Includes fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Lockset Cylinder, Brass/Brown, Keyway Type Schlage(R) C, 5 Pins (7165SC2-46-KA2)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Polished Chrome, Smooth Grip in Flat Black (LV102 26 GRIP-SM FBL)
- RAYMOND Compression Spring, Overall 5/16" L, PK10 (C02100220310S)
- MIDWEST FASTENER #9 Brown Single Magnet Latches 4PK (75764)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Harper Satin Chrome Privacy Lock KW1 1.75 in. (23031-119)
- DORMAKABA DormaKaba RFID MiFare Construction Security Card (KA1310)
- SARGENT Push Pull Paddle, Grade 1, SS, 8200 Series (LC-8204 ALP 32D)
- H.B. IVES PULL PLATE 3.5X15X6""ALUM (C8302-6P28)
- ALARM LOCK Replacement DTM Cable (MX942)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for VD99 Satin Chrome Finish (ETDLS1G26DV99)
- National Hardware Push & Pull Sets