Shop All Structural Bolts
National Hardware
Structural Bolt, Galvanized Steel, 5 in L
Mfr # N151-910
Zoro # G605309819
product price: $9.35
/ea
Sold in multiples of 5 for $46.75
$46.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
- System of Measurement Inch
- Fastener Length 5 in
- Material Steel
- Finish Galvanized
- Thread Style No Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N151-910
- Zoro # G605309819
- UPC # 38613151918
- Country of Origin China
- Category Structural Bolts
Dimensions
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material | Steel |
Finish | Galvanized |
Thread Style | No Thread |
Thread Direction | Right Hand |
Item | Structural Bolt |
Description
Whether for home farm builder or industrial customers National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (HS-0312SAEHZYBAGGR)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 8 in L, 15 PK (53496)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M4-0.7 X 50MM A2-70 Stainless Steel 10PK (9121236)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38213.037.0125)
- USA INDUSTRIALS Grade B8, 3/4"-10 Heavy Structural Bolts, Plain Stainless Steel, 5 in L (BULK-BOLT-5040)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 2 3/4 in L (A0350480248)
- ZORO SELECT Class 10.9, M20-2.50 Structural Bolt, Hot Dipped Galvanized Steel, 95 mm L, 25 PK (M04210.200.0095)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 8 in L, 5 PK (U04006.075.0800)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 1 3/4 in L, 25 PK (U04005.050.0175)
- ALLIED TITANIUM Grade 5, 3/8"-24 Structural Bolt, Titanium, 1 in L (0045360)
- ZORO SELECT Grade A325, 1-1/4"-7 Structural Bolt, Hot Dipped Galvanized Steel, 3 1/2 in L, 5 PK (U04211.125.0350)
- National Hardware Structural Bolts