Shop All U-Bolts
National Hardware
Square U-Bolt, 3/8", 3 in Wd, 7 in Ht, Zinc Plated Steel
Mfr # N222-372
Zoro # G7682854
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Inside Height 7 in
- Inside Width/Diameter 3 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N222-372
- Zoro # G7682854
- UPC # 38613178717
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8" |
Inside Height | 7 in |
Inside Width/Diameter | 3 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 1/2"-20, 18-8 Stainless Steel, Not Graded, 8 PK (77005)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 10 PK (SC22120700-14-010P1)
- KEN FORGING Eye Bolt With Shoulder, M12-1.75, 25.4 mm Shank, 30 mm ID, Steel (M12-A)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (01013)
- NATIONAL HARDWARE Round U-Bolt, 3/8", 2 in Wd, 3-1/2 in Ht, Zinc Plated Stainless Steel (N222-190)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2 in Wd, 2-1/2 in Ht, Stainless Steel (N222-463)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-1/8 in Wd, 2-1/4 in Ht, Zinc Plated Stainless Steel (N222-083)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2-1/2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-562)
- NATIONAL HARDWARE Round U-Bolt, 3/8", 3 in Ht, Zinc Plated Stainless Steel (N222-331)
- NATIONAL HARDWARE Round U-Bolt, 5/16", Zinc Plated Stainless Steel (N222-323)
- ZORO SELECT Round U-Bolt, 3/8"-16, 2 in Wd, 2 5/8 in Ht, Plain Stainless Steel, 10 PK (U17567.037.0150)
- National Hardware U-Bolts