Shop All U-Bolts
National Hardware
Square U-Bolt, 3/8", 3-5/8 in Wd, 4 in Ht, Zinc Plated Steel
Mfr # N244-996
Zoro # G8674308
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"
- Inside Height 4 in
- Inside Width/Diameter 3-5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N244-996
- Zoro # G8674308
- UPC # 38613244993
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 3/8" |
Inside Height | 4 in |
Inside Width/Diameter | 3-5/8 in |
Details
Item | Square U-Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
Ideal for securing products to rectangular wood and metal objects the National Hardware 3/8 inch x 3-5/8 inch x 4 inch zinc-plated steel lumber-size square U-bolt with nuts is constructed from steel wire to provide long-lasting strength. Nuts are included for fast easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 6 ft, Aluminum, Not Graded, Plain Finish (AL.01002406.PL.DAR)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 100 PK (U51060.031.0087)
- ZORO SELECT High Crown Cap Nut, 1/2"-13, Steel, Plain, 1-1/32 in H, 3 PK (CPB114)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36471)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 6 in Ht (N245-019)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- NATIONAL HARDWARE Square U-Bolt, 5/16", 2 in Wd, 3 in Ht, Zinc Plated Stainless Steel (N222-356)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (N222-182)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-3/8 in Wd, 4 in Ht, Zinc Plated Steel (N222-117)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 3-1/2 in Wd, 6 in Ht, Zinc Plated Steel (N347-815)
- ZORO SELECT Square U-Bolt, 3/8"-16, 2 in Wd, 3 in Ht, Hot Dipped Galvanized Steel (U17264.037.0203)
- National Hardware U-Bolts