Shop All Screw-In Hooks
National Hardware
Sheet Metal Screw, Zinc Plated Steel
Mfr # N120-436
Zoro # G1933459
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N120-436
- Zoro # G1933459
- UPC # 38613120433
- Country of Origin China
- Category Screw-In Hooks
Details
Item | Sheet Metal Screw |
Material | Steel |
Finish | Zinc Plated |
Description
Hang up your keys or organize mugs on the National Hardware 2 lbs. 112 zinc-plated steel wire square bend hooks. The steel wire material provides durability for indoor and outdoor applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 10"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-10)
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes (PH-0253)
- ZORO SELECT Flange Gasket, Ring, 1 1/2 In, Graphite (FLEXIGRAF-RG-0150-062-0150)
- MONROE PMP Folding Pull Handle, Unth. Through Holes (PH-0310)
- NATIONAL HARDWARE SCREW HOOK ZNK PLT3/4X6"" (N130-179)
- NATIONAL HARDWARE SCREW EYE #110 1-5/16"" (N118-893)
- NATIONAL HARDWARE SAFETY CUP HOOK BRS 7/8"" (N119-909)
- NATIONAL HARDWARE Ceiling Hook Solbrs3-3/8 (N192-278)
- NATIONAL HARDWARE 3-5/8 in. L Vinyl Coated Red Steel Screw Hook 50 lb. cap. , 2PK (N188-006)
- NATIONAL HARDWARE 22 in. L Powder Coated Gray Steel Overhead Storage Hanger 50 lb. cap. (N112-004)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6PK 110 Screw Hook (N120-402)
- National Hardware Screw-In Hooks