Shop All Eye Bolts
National Hardware
SCREW EYE SS #4 2-3/16""
Mfr # N220-467
Zoro # G1755668
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 2-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N220-467
- Zoro # G1755668
- UPC # 38613191082
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 2-3/16 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Description
Designed for interior and exterior applications the National Hardware 75 lbs. number 4 x 2-3/16 inch stainless-steel screw eye features a sharp screw point that quickly and easily bites into wood materials. This non-magnetic screw eye is constructed from stainless steel for long-lasting strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 8, Yellow Zinc, 5 PK (76273)
- PRIME-LINE Split Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 25 PK (9082364)
- MIDWEST FASTENER Tinner Rivet, Flat Head, 0.24" Dia., Steel Body, 120 PK (62203)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 in, Stainless Steel, 18-8, Plain Finish (45246)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-105)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-069)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 3"" (N221-598)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-317)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- ZORO SELECT Eye Wood Screw Without Shoulder, 1/4"-20, 2-3/4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK (U17022.025.0275)
- National Hardware Eye Bolts