Shop All Eye Bolts
National Hardware
SCREW EYE #2 2-5/8""
Mfr # N220-434
Zoro # G8635421
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N220-434
- Zoro # G8635421
- UPC # 38613119161
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 2-5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Sup-R-Drop Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 25 PK (131200L)
- ZORO SELECT Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Plated, 3/4 in Ht, 10 PK (U04162.087.0002)
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Galvanized, 20 PK (7742HD5-PWR)
- ZORO SELECT Nylon Insert Lock Nut, M20-1.50, Steel, Class 5, Zinc Plated, 20 mm Ht, 10 PK (M12320.200.0150)
- NATIONAL HARDWARE Eye Bolt 3/16", 3 in Shank, 0.19 in ID, Steel, Storm Shine (N820-101)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X5"" (N221-275)
- NATIONAL HARDWARE Eye Bolt 1/4", Steel, Zinc Plated (N221-135)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-426)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2"" (N221-572)
- NATIONAL HARDWARE V2012 104 Screw Eye Zn (118794V2012)
- ZORO SELECT Eye Bolt M20, 18 mm ID, Steel, Black Oxide, 5 PK (M16180.200.0110)
- National Hardware Eye Bolts