Shop All U-Bolts
National Hardware
Round U-Bolt, 1/4", 1-1/8 in Wd, 2-1/4 in Ht, Stainless Steel
Mfr # N222-422
Zoro # G606881192
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Inside Width/Diameter 1-1/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N222-422
- Zoro # G606881192
- UPC # 38613191396
- Country of Origin China
- Category U-Bolts
Dimensions
Thread Size | 1/4" |
Inside Height | 2-1/4 in |
Inside Width/Diameter | 1-1/8 in |
Details
Item | Round U-Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 3 in L, 2 PK (38747)
- PRIME-LINE Hex Bolts 3/8in-16 X 2in A307 Grade A Zinc Plated Steel 25PK (9059695)
- KIPP Spring Pin Similar To DIN 11024, Form:D Double, D1=3, 6, D3=4, D4=14-20, Stainless Steel Bright (K1137.22360)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 in, Steel, Grade A, Black Oxide Finish (U20360.075.1200)
- NATIONAL HARDWARE Round U-Bolt, 1/4", 1-1/8 in Wd, 3-1/2 in Ht, Stainless Steel (N222-430)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 4 in Wd, 6-1/2 in Ht, Zinc Plated Steel (N347-823)
- NATIONAL HARDWARE Round U-Bolt, 3/8", 3 in Ht, Zinc Plated Stainless Steel (N222-331)
- NATIONAL HARDWARE Round U-Bolt, 3/8", 2 in Wd, 3-1/2 in Ht, Zinc Plated Stainless Steel (N222-190)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2-1/2 in Wd, 3-1/2 in Ht, Zinc Plated Steel (N222-182)
- NATIONAL HARDWARE Round U-Bolt, 5/16", 2 in Wd, 2-1/2 in Ht, Stainless Steel (N222-463)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 6 1/16 in Wd, 6 9/16 in Ht, Zinc Plated Steel (UB5PA)
- National Hardware U-Bolts