Shop All Eye Bolts
National Hardware
LG SCRW EYE ZN3/8X4-1/2""
Mfr # N220-707
Zoro # G1934649
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N220-707
- Zoro # G1934649
- UPC # 38613122789
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 4-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
Designed for home and industrial use. WeatherGuard - When subjected to 312 hours of salt fog spray testing (BHMA A138.18) zinc plated hardware showed severe corrosion while hardware with WeatherGuard protection withstood these harsh conditions with very little deterioration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x1, Pk100 (U08305.025.0100)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72074)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Hot Dipped Galvanized Finish, 100 PK (U38157.025.0001)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 3/8in Solid Brass 25PK (9034476)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel (N820-098)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 6"" (N221-663)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-069)
- NATIONAL HARDWARE Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2-1/2"" (N221-580)
- CROSBY M-279 Full Threaded Machinery Eye Bolt, M12x1.75, 20-1/2 mm L Shank, Forged Steel (1045869)
- National Hardware Eye Bolts