Shop All Eye Bolts
National Hardware
LG SCRW EYE ZN1/4X3-3/4""
Mfr # N220-665
Zoro # G1939418
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 3-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N220-665
- Zoro # G1939418
- UPC # 38613122703
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 3-3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
Sharp points bite into wood quickly and easily. For use in exterior and interior applications. Rust resistant. WeatherGuard - when subjected to 312 hours of salt fog spray testing (BHMA A138.18) zinc plated hardware showed severe corrosion while hardware with WeatherGuardTM protection withstood these harsh conditions with very little deterioration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, 18-8 Stainless Steel Plain (Z5326)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60306)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Galvanized, 10 PK (2812334)
- HALCO USA Reclosable Fastener, Rubber Adhesive, 27.5 yds, 2 in Wd, White (AWH200)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-426)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel, Zinc Plated (N221-291)
- NATIONAL HARDWARE 0.16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 40 lb. cap. (N220-475)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 10 in Shank, 1 in ID, Steel, Galvanized (N245-183)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel (N820-098)
- PROSOURCE Eye Wood Screw Steel, Zinc Plated, 20 PK (LR210)
- National Hardware Eye Bolts