Shop All Lag Screws
National Hardware
Lag Screw, 3/4 in, 3 in, Steel, Black Power Coated Hex 4 PK
Mfr # N179-155
Zoro # G805305314
product price: $5.15
/pk 4, $1.29/ea
Sold in multiples of 5 for $25.75
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 3/4 in
- Fastener Length 3 in
- Material Steel
- Finish Black Power Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N179-155
- Zoro # G805305314
- UPC # 886780014396
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 3/4 in |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Power Coated |
Item | Lag Screw |
Head Style | Hex |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAGGERZ Self-Drilling Screw, #6 x 1 in, Clear Zinc Plated Steel Oval Head Phillips Drive, 10000 PK (OPSDZ06100)
- ZORO SELECT Rivet Nut, M5-0.80 Thread Size, 0.417 in Flange Dia., 0.585 in L, Steel, 50 PK (M69135.050.0225)
- SUBURBAN BOLT AND SUPPLY Sheet Metal Screw, #6 x 5/16 in, Steel Pan Head Phillips Drive (A0100080020P)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1 in Lg (Z0736)
- NATIONAL HARDWARE Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 6 PK (N179-150)
- NATIONAL HARDWARE Lag Screw, 1/2 in, 1-1/2 in, Steel, Black Phosphate Hex Hex Drive (N800-123)
- NATIONAL HARDWARE V1864 Series Lag Screw, 12 in Thread, 3 in L, Steel, Black PowderCoatedGalvanized (N800-022)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 3 in, Galvanized Hex Hex Drive (A0360160300g)
- PRIME-LINE Hex Lag Screw 5/16in X 6in A307 Grade A Zinc Plated Steel 25PK (9055990)
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK (U08280.050.0450)
- MIDWEST FASTENER Lag Screw, 3/8 in, 3-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK (50645)
- National Hardware Lag Screws