Shop All Lag Screws
National Hardware
Lag Screw, 1/4 in, 5 in, Zinc Plated Hex
Mfr # N220-780
Zoro # G8658022
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size 1/4 in
- Fastener Length 5 in
- Finish Zinc Plated
- Head Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N220-780
- Zoro # G8658022
- UPC # 38613191167
- Country of Origin China
- Category Lag Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Finish | Zinc Plated |
Item | Lag Screw |
Head Style | Hex |
Description
Designed for marine and other outdoor projects. WeatherGuard - When subjected to 312 hours of salt fog spray testing (BHMA A138.18) zinc plated hardware showed severe corrosion while hardware with WeatherGuard protection withstood these harsh conditions with very little deterioration.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32383)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Stainless Steel (U17277.062.0800)
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, 5/8", 1-3/4 in Shank, 1-3/8 in ID, Carbon Steel, Yellow Zinc Plated (MEB058-YZ)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-5CN625)
- NATIONAL HARDWARE V1864 Series Lag Screw, 12 in Thread, 3 in L, Steel, Black PowderCoatedGalvanized (N800-022)
- NATIONAL HARDWARE Lag Screw, 5/16 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 6 PK (N179-150)
- NATIONAL HARDWARE Lag Screw, 1/2 in, 1-1/2 in, Steel, Black Phosphate Hex Hex Drive (N800-123)
- NATIONAL HARDWARE Lag Screw, 3/4 in, 3 in, Steel, Black Power Coated Hex 4 PK (N179-155)
- SPAX 5/16 X4 250 Hx Lag Screw (3571820801000)
- ZORO SELECT Lag Screw, 1/4 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK (U08450.025.0300)
- MIDWEST FASTENER Lag Screw, 1/2 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 15 PK (50650)
- National Hardware Lag Screws