Shop All Door Latch Bolts
National Hardware
HVY BARREL BOLT ZN PLT4""
Mfr # N162-370
Zoro # G4692658
product price: $12.29
/ea
$12.29
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
- Brand National Hardware
- MFR # N162-370
- Zoro # G4692658
- UPC # 38613162372
- Country of Origin United States
- Category Door Latch Bolts
Description
Whether for home farm builder or industrial customers National has all the right hardware in the size and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology. Providing a reliable barrier against unauthorized entries. Barrel bolts add additional security and are made in standard heavy duty or extra heavy duty versions for indoor and outdoor applications. A proprietary WeatherGuard zinc coating is three times more corrosion resistant compared to the competition. Zinc plating offers corrosion resistance for all of your functional hardware needs.
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
- SCHLAGE Knob Lockset, Mechanical, Entrance, Grd. 2 (F51A PLY 626 KD)
- EMTEK Emtek 83224US4 Radius Deadbolt Strike French Satin Brass Finish (83224US4)
- LUCKY LINE Eyelet Spring Snap, L 3 3/4 In, Snap Opening: 9/16 in (4FCT5)
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Titanium)
- NATIONAL HARDWARE BARREL BOLT GALV 2-1/2"" (N151-852)
- NATIONAL HARDWARE BARREL BOLT BRASS 4"" (N151-688)
- NATIONAL HARDWARE HEAVY BARREL BOLT 8"" (N152-133)
- NATIONAL HARDWARE BARREL BOLT ZINC PLTD 3"" (N151-555)
- NATIONAL HARDWARE Bolt Surface Solid Brass 2In (N197-962)
- NATIONAL HARDWARE BARREL BOLT ZN PLT2-1/2"" (N151-449)
- DELTANA Surface Bolt, Heavy Duty Antique Brass 8" (8SB5)
- National Hardware Door Guards and Bolts