Shop All Garden Hoses
National Hardware
Hose Grdn Prof Grd 5/8Inx50Ft
Mfr # BDS6650
Zoro # G106901147
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 50 ft
- Max. Pressure 500 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # BDS6650
- Zoro # G106901147
- UPC # 844841066500
- Country of Origin China
- Category Garden Hoses
Dimensions
Hose Length | 50 ft |
Details
Max. Pressure | 500 PSI |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Steering Valve Repair Kit (894969M92)
- DB ELECTRICAL Fuel Solenoid for John Deere - M806808 (1403-3301)
- APACHE PW Turbo Nozzle with QD, 3000 PSI (99023611)
- DB ELECTRICAL Stabilizer Assembly For Ford Holland Tractor - D9NNB856AA (1113-2004)
- GILMOUR HOSE GRAY 5/8""X25' (874251-1002)
- RMC EZ-Mix Disp Hose Disconnect Kit (35718000)
- COXREELS Garden Hose Kit (15717)
- PLUMB TECH 5/8 x 75' Premium Red Nitrile Rubber Multi-Purpose Hot/Cold Water Hose, Contractor, 500 PSI (HWE16075)
- COLORITE-SWAN .63in. x 100ft. Soft & Supple Garden Hose (CO310057)
- ZORO SELECT Water Hose, Cold, PVC, 25 ft., White (423H96)
- ZORO SELECT Water Hose, PVC, 5/8" ID, 50 ft L (ELMRV58050)
- National Hardware Garden Hoses