Shop All S Hooks
National Hardware
Hex Head Cap Screw, 4 PK
Mfr # N121-319
Zoro # G405995069
product price: $6.29
/pk 4, $1.57/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Hook Material Steel
- Overall Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N121-319
- Zoro # G405995069
- Country of Origin China
- Category S Hooks
Dimensions
Overall Length | 1-5/8 in |
Details
Item | Hex Head Cap Screw |
Hook Item | Closed S-Hook |
Finish | Zinc Plated |
Hook Material | Steel |
Description
National Hardware Zinc-Plated Silver Steel 1-5/8 in. L Closed S-Hook 15 lb 4 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3 1/8"P x 2 3/4"H Inside Corner Moulding (matches moulding MLD02X03X04EG) (MIC03X02EG)
- TRIMLITE 30" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2680pri1501NPCLET)
- AMERICAN GARAGE DOOR SUPPLY Automatic Latch with Strike, Steel (AL3103)
- RACK’EM RACKS RackEm Racks 4030 17 in. 5-Hook Utility Rack - White (4030)
- NATIONAL HARDWARE OPEN S-HOOK ZINC 1-1/2"" (N121-616)
- NATIONAL HARDWARE SHook, 145 lb Working Load, 03 in Dia Wire, Stainless Steel (N197-202)
- NATIONAL HARDWARE CLOSED S-HOOK ZINC1-1/4"" (N121-350)
- NATIONAL HARDWARE Hook Open S Zinc Plated 2In (N273-425)
- NATIONAL HARDWARE Hook Open S Zinc Plated 3In (N273-441)
- GLOVE GUARD OktoLock XL Clip Yellow (OK0406YW)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- National Hardware S Hooks