Shop All S Hooks
National Hardware
Hex Head Cap Screw, 3 PK
Mfr # N121-277
Zoro # G705994939
product price: $5.55
/pk 3, $1.85/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Hook Material Steel
- Overall Length 2-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N121-277
- Zoro # G705994939
- Country of Origin China
- Category S Hooks
Dimensions
Overall Length | 2-1/8 in |
Details
Hook Item | Closed S-Hook |
Finish | Zinc Plated |
Hook Material | Steel |
Item | Hex Head Cap Screw |
Description
National Hardware Zinc-Plated Silver Steel 2-1/8 in. L Closed S-Hook 15 lb 3 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Spring 050939 (050939)
- SECURITY DOOR CONTROLS Automatic Hydraulic SDC Door Operator Door Operator Heavy Duty Interior and Exterior, Matte Silver (AUTO336V)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38871.006.0025)
- OLYMPUS Lock Parts (721DW 26D)
- NATIONAL HARDWARE Hex Head Cap Screw, 4 PK (N121-319)
- NATIONAL HARDWARE Hook Open S Zinc Plated 2In (N273-425)
- NATIONAL HARDWARE OPEN S-HOOK ZINC 1-1/2"" (N121-616)
- NATIONAL HARDWARE CLOSED S-HOOK ZINC1-1/4"" (N121-350)
- NATIONAL HARDWARE Hook Open S Zinc Plated 3In (N273-441)
- NATIONAL HARDWARE SHook, 145 lb Working Load, 03 in Dia Wire, Stainless Steel (N197-202)
- HERITAGE S-Hook, .148"x 2"Zinc (SHOOK-009)
- National Hardware S Hooks