Shop All Hasps
National Hardware
Hasp, Fixed, Steel, Zinc Plated, 4-1/2 In. L
Mfr # 4FWD2
Zoro # G2705281
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hasp Staple Type Fixed
- Hasp Style Conventional
- Hasp Material Steel
- Hasp Finish Zinc
- Hasp Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # 4FWD2
- Zoro # G2705281
- UPC # 038613102378
- Country of Origin Multiple
- Category Hasps
Dimensions
Hasp Length | 4 1/2 in |
Hasp Width | 1 1/2 in |
Hasp Height | 7/8 in |
Max. Shackle Dia. | 3/8 in |
Details
Item | Fixed Staple Hasp |
Hasp Staple Type | Fixed |
Hasp Style | Conventional |
Hasp Material | Steel |
Hasp Finish | Zinc |
Material | Steel |
Description
Fixed Staple Hasp, Hasp Staple Type Fixed, Hasp Style Conventional, Hasp Material Steel, Hasp Finish Zinc, Hasp Length 4 1/2 in, Hasp Width 1 1/2 in, Hasp Height 7/8 in, Max. Shackle Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Nylon Adjustable Floor Guide and Carpet Riser, White and Metallic (1 Set) (N 6661)
- USA INDUSTRIALS Silicone O-Ring, Dash 242, PK5 (ZUSAS70FDA242)
- NATIONAL GUARD Automatic Door Bottom, 1/4x48In, Aluminum (220NA-4)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 45mm ID, PK25 (ZUSAH3X45)
- NATIONAL HARDWARE Hinge Hasp Zinc Plated 6In (N129-668)
- NATIONAL HARDWARE Hasp Safety Galv 4-1/2In (N103-069)
- NATIONAL HARDWARE SAFETY HASP 7"" ZINC (N102-517)
- NATIONAL HARDWARE Zinc-Plated Steel 3.5 in. L Keyed Hasp Lock (N102-806)
- NATIONAL HARDWARE DBL HNG SAF HASP ZN3.25"" (N103-259)
- NATIONAL HARDWARE SAFETY HASP GALVANIZED6"" (N102-780)
- HILLMAN 3-1/2 ZINC PLATED SAFETYHASP SWVLE (851412)
- National Hardware Hasps