Shop All Eye Bolts
National Hardware
Eye Wood Screw Steel, Zinc Plated
Mfr # N324-657
Zoro # G206881073
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 2-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N324-657
- Zoro # G206881073
- UPC # 38613324657
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 2-3/16 in |
Details
Item | Eye Wood Screw |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 25 PK (N04360.037.0325)
- SUBURBAN BOLT AND SUPPLY #8-32 x 1/4 in Hex Hex Machine Screw, Plain Steel (A0160100016HW)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (U04104.062.0850)
- ZORO SELECT 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0037)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-226)
- NATIONAL HARDWARE Eye Bolt #8, 1-5/8 in Shank, Steel, Storm Shine (N820-085)
- NATIONAL HARDWARE V2012 104 Screw Eye Zn (118794V2012)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-069)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel (N820-098)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 10 in Shank, 1 in ID, Steel, Galvanized (N245-183)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2001)
- National Hardware Eye Bolts