Shop All Eye Bolts
National Hardware
EYE BOLT ZNC PLT 3/8X5""
Mfr # N221-275
Zoro # G8675470
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N221-275
- Zoro # G8675470
- UPC # 38613123472
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 5 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
Whether for home
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (U04114.037.0600)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07000.040.0016)
- BSC PREFERRED silver color 18-8 Stainless Steel, 1" L, 50 PK (92314A240)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/4 in H, Carbon Steel (WWG360125025012)
- NATIONAL HARDWARE SCREW EYE SS #2 2-5/8"" (N220-459)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/4X3"" (N221-119)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N347-666)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 6"" (N221-663)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- NATIONAL HARDWARE Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16010.050.0150)
- National Hardware Eye Bolts