Shop All Eye Bolts
National Hardware
EYE BOLT ZNC PLT 3/8X4""
Mfr # N221-267
Zoro # G8672199
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N221-267
- Zoro # G8672199
- UPC # 38613123410
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
Whether for home
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Bolts 1/4in-20 X 6in A307 Grade A Zinc Plated Steel 25PK (9058783)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05098)
- ARROW FASTENER 3/16 In. x 1/2 In. Aluminum Rivet, 50PK (RLA3/16IP)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Flat, 5mm, PK100 (M07860.040.0005)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N347-666)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2-1/2"" (N221-580)
- NATIONAL HARDWARE SCREW EYE SS #4 2-3/16"" (N220-467)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-091)
- NATIONAL HARDWARE V2012 104 Screw Eye Zn (118794V2012)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (K2002-SS)
- National Hardware Eye Bolts