Shop All Eye Bolts
National Hardware
EYE BOLT ZNC PLT 3/8X3""
Mfr # N221-259
Zoro # G8648408
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N221-259
- Zoro # G8648408
- UPC # 38613123380
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 3 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0150)
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (2355)
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Flat, 1-1/4" L, Steel Blue Climaseal, 100 PK (3183407V2)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 30 PK (B7-.75-4.5-30)
- NATIONAL HARDWARE Eye Bolt 3/8"-8, 3/4 in ID, Steel, Zinc Plated (N220-715)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel (N820-098)
- NATIONAL HARDWARE Eye Bolt 1/4", Steel, Zinc Plated (N221-135)
- NATIONAL HARDWARE EYE BOLT SS 3/16 X 2"" (N221-564)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/4X6"" (N347-716)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-069)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 12 in Shank, 2 in ID, Steel, Plain (N2030-SS-12)
- National Hardware Eye Bolts