Shop All Eye Bolts
National Hardware
EYE BOLT ZNC PLT 1/2X12""
Mfr # N221-341
Zoro # G8648977
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N221-341
- Zoro # G8648977
- UPC # 38613123618
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 12 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 5 PK (U55000.062.0300)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK100 (U51700.012.0250)
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Aluminum Plain, 1/4" Hex W (FC4533-632-A)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M01070.100.0050)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X4"" (N221-267)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-325)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X10"" (N221-333)
- NATIONAL HARDWARE 1/4-20 in. D X 2 in. L Storm Shine Steel Eye Bolt 300 lb 1 pk (N820-095)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X3"" (N221-259)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- ZORO SELECT Eye Bolt M30-3.50, 28 mm ID, Steel, Plain, 3 PK (M16180.300.0120)
- National Hardware Eye Bolts