Shop All Eye Bolts
National Hardware
EYE BOLT ZNC 5/16X2-1/2""
Mfr # N221-150
Zoro # G8670686
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N221-150
- Zoro # G8670686
- UPC # 38613123892
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 2-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Cutting Screw, 5/16"-18 x 2-1/2 in, Black Phosphate Steel Flat Head Torx Drive, 700 PK (688138-700)
- ZORO SELECT Coupling Nut, 1-1/4"-7, Steel, Grade 8, Zinc Plated, 3 in Lg, 1 7/8 in Hex Wd (205826BG)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (1CFG2)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39797.031.0075)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X5"" (N221-275)
- NATIONAL HARDWARE Eye Bolt 1/4", Steel, Zinc Plated (N221-135)
- NATIONAL HARDWARE Eye Bolt #8, 1-5/8 in Shank, Steel, Storm Shine (N820-085)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-226)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel (N820-098)
- NATIONAL HARDWARE SCREW EYE #000 3-7/8"" (N220-418)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 5 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0500)
- National Hardware Eye Bolts