Shop All Eye Bolts
National Hardware
Eye Bolt Zinc Plated, 20 PK
Mfr # N221-135
Zoro # G606886944
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Finish Zinc Plated
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N221-135
- Zoro # G606886944
- UPC # 38613123328
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 5 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Finish | Zinc Plated |
Description
Eye Bolt Znc Plt 3/16X2", 20PK, 20PK
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/32 in L, Brass Body, 100 PK (TBC0403-100)
- ZORO SELECT Machine Screw Nut, #5-40, Brass, Not Graded, Plain, 7/64 in Ht, 100 PK (1WA65)
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.100.7200)
- SABERDRIVE Wood Screw, #10, 4 in, Zinc Yellow Steel Torx Drive, 48 PK (09294)
- NATIONAL HARDWARE Eye Bolt 3/8"-8, 3/4 in ID, Steel, Zinc Plated (N220-715)
- NATIONAL HARDWARE SCREW EYE SS #0 2-7/8"" (N220-442)
- NATIONAL HARDWARE 1/4-20 in. D X 2 in. L Storm Shine Steel Eye Bolt 300 lb 1 pk (N820-095)
- NATIONAL HARDWARE V2012 104 Screw Eye Zn (118794V2012)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- NATIONAL HARDWARE Eye Bolt 1/4", Steel, Zinc Plated (N221-135)
- US CARGO CONTROL Eye Bolt 5/8", 12 in Shank, 1-1/4 in ID, Steel, Galvanized (GVEB58X12)
- National Hardware Eye Bolts