Shop All Eye Bolts
National Hardware
Eye Bolt With Shoulder, 3/8", 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized
Mfr # N245-134
Zoro # G7659842
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 3/8"
- Shank Length 4-1/2 in
- Eye Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N245-134
- Zoro # G7659842
- UPC # 38613245136
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8" |
Shank Length | 4-1/2 in |
Eye Inside Diameter | 3/4 in |
Overall Length | 4-1/2 in |
Shank Diameter | 12 mm |
Eye Outside Diameter | 1.38 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Type | with Hex Nut |
Includes Nut | Yes |
Description
Designed for environments where high strength is required the national hardware 3/8 inch x 4-1/2 inch galvanized steel eye bolt with hex nut features galvanized steel construction for strength and corrosion resistance. The eye bolt provides a shoulder for easy tightening and can be used in marine and agricultural applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 3000 PK (650014)
- BOSTITCH Collated Framing Nail, 1-1/2 in L, 11 ga, Round Head, 15 Degrees (C4R90BDSS-316)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 176 PK (52504)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (N01000.062.0300)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Steel, Galvanized (N245-159)
- NATIONAL HARDWARE Eye Bolt 5/16", 2.77 in Shank, 0.62 in ID, Stainless Steel, Weatherguard Coated (N220-798)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- NATIONAL HARDWARE SCREW EYE SS #0 2-7/8"" (N220-442)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2-1/2"" (N221-580)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2"" (N221-572)
- NATIONAL HARDWARE Eye Bolt 3/8", 4-1/2 in Shank, 0.44 in ID, Steel, Storm Shine (N820-103)
- National Hardware Eye Bolts