Shop All Eye Bolts
National Hardware
Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized
Mfr # N245-175
Zoro # G3988150
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size 1/2"
- Shank Length 8 in
- Eye Inside Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N245-175
- Zoro # G3988150
- UPC # 38613245174
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2" |
Shank Length | 8 in |
Eye Inside Diameter | 1 in |
Overall Length | 8 in |
Eye Outside Diameter | 1.75 in |
Details
Item | Eye Bolt |
Shoulder Style | With Shoulder |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Type | with Hex Nut |
Includes Nut | Yes |
Description
Designed for environments where high strength is required the national hardware 1/2 inch x 8 inch galvanized steel eye bolt with hex nut features galvanized steel construction for strength and corrosion resistance. The eye bolt provides a shoulder for easy tightening and can be used in marine and agricultural applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07264)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M5, PK100 (M39080.050.0010)
- ZORO SELECT Wood Screw, #5, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0062)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U07840.025.0037)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/4X3"" (N221-119)
- NATIONAL HARDWARE SCREW EYE SS #0 2-7/8"" (N220-442)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2"" (N221-572)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 3"" (N221-598)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N347-666)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-091)
- PROSOURCE Eye Bolt Zinc Plated, 20 PK (LR270)
- National Hardware Eye Bolts