Shop All Eye Bolts
National Hardware
Eye Bolt Steel, Zinc Plated
Mfr # N347-666
Zoro # G605312659
product price: $6.35
/ea
Sold in multiples of 3 for $19.05
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 6 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N347-666
- Zoro # G605312659
- UPC # 38613347663
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 6 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Includes Nut | Yes |
Description
National Hardware's 5/8 x 6 Eye Bolt is designed to firmly attach a securing eye to a structure for rope or cable ties. Coated with WeatherGuard Protection to withstand harsh weather conditions and prevent corrosion. Medium duty rating with 560 lbs. safe working load always follow safe working load (SWL) limits included on packaging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 410 Stainless Steel Silver Ruspert, 100 PK (U70555.025.0125)
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.013.0037)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0125)
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.087.3600)
- NATIONAL HARDWARE 3/16 in. X 1-1/2 in. L Stainless Steel Eyebolt Nut Included (N221-556)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 4"" (N221-606)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 6"" (N221-663)
- NATIONAL HARDWARE Eye Bolt 1/4", Steel, Zinc Plated (N221-135)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-624)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 3/8", 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N245-126)
- RICHELIEU AMERICA Onward Eye Bolt with Lag Thread, 5/16 in Dia Eye, 175 lb Working Load, Steel, Zinc (2154XB)
- National Hardware Eye Bolts