Shop All Eye Bolts
National Hardware
Eye Bolt Steel, Zinc Plated
Mfr # N221-317
Zoro # G8675008
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N221-317
- Zoro # G8675008
- UPC # 38613123670
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 6 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
Whether for home farm builder or industrial customers National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology. Providing latching and fastening options for all of your indoor and outdoor uses. Thanks to a proprietary WeatherGuard finish zinc plated eye U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts including heavy-duty applications put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hammerlock, 3/8"Dx3-1/2" L, PK5 (U39351.037.0350)
- PARKER Sealing Washer, 1 1/8 in (M30204-SS)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-3/4" L, Stainless Steel 25 PK (50383)
- JANDORF Hex Nut, 1/8", 12 PK (60169)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 6"" (N221-663)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X4"" (N221-267)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-105)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2"" (N221-572)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel (N820-098)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 5/8X14"" (N347-708)
- KIPP Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Steel, Bright (K0767.12)
- National Hardware Eye Bolts