Shop All Eye Bolts
National Hardware
Eye Bolt Steel, Zinc Plated
Mfr # N221-069
Zoro # G305312645
product price: $0.65
/ea
Sold in multiples of 20 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 2 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N221-069
- Zoro # G305312645
- UPC # 38613123793
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Includes Nut | Yes |
Description
National hardware's 3/16 inch x 2 inch eye bolt is designed for home and industrial applications. Coated with Weatherguard protection to withstand harsh weather conditions and prevent corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 16 mm Lg (WS6S100160-001P1)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 4-3/4 in Shoulder Lg, Alloy Steel (U07111.062.0475)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/4x3/8L, Pk100 (2MB73)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK (U51000.031.0062)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- NATIONAL HARDWARE SCREW EYE #000 3-7/8"" (N220-418)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-242)
- NATIONAL HARDWARE SCREW EYE SS #0 2-7/8"" (N220-442)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 6"" (N221-663)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-091)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Steel, Plain, 25 PK (M16000.100.0001)
- National Hardware Eye Bolts