Shop All Eye Bolts
National Hardware
Eye Bolt Steel, Zinc Plated
Mfr # N220-715
Zoro # G805810863
product price: $2.55
/ea
Sold in multiples of 10 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N220-715
- Zoro # G805810863
- UPC # 38613122826
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
National Hardware's 3/8 inch x 8 inch lag screw eye is designed for home and industrial use. Coated with Weatherguard protection to withstand harsh weather conditions and prevent corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M3-0.50 Socket Head Cap Screw, Passivated 316 Stainless Steel, 12 mm Length, 100 PK (ZSCRW-149)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 50 PK (05400)
- ZORO SELECT Threaded Rod, Black Oxide Finish, 6 PK (U22080.150.1200)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.062.7200)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X3-1/4"" (N221-614)
- NATIONAL HARDWARE V2012 104 Screw Eye Zn (118794V2012)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X3"" (N221-259)
- NATIONAL HARDWARE 3/8-16 in. D X 6 in. L Storm Shine Steel Eye Bolt 160 lb 1 pk (N820-086)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/4X3"" (N221-119)
- TOOLPRO Eye Bolt Carbon Steel, Zinc Plated (5015)
- National Hardware Eye Bolts