Shop All Eye Bolts
National Hardware
Eye Bolt Steel, Zinc Plated
Mfr # N220-657
Zoro # G805300531
product price: $4.69
/ea
Sold in multiples of 10 for $46.90
$46.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 3-1/2 in
- Type Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N220-657
- Zoro # G805300531
- UPC # 38613172784
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 3-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Type | Ring |
Eyebolt Type | Ring |
Description
Whether for home farm builder or industrial customers National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, 1/2"-13, 316 Stainless Steel, 25 PK (V201 1/2S2-25)
- E-Z LOK Self Locking Thread Insert, M6-1.00 Int Thrd Sz, Stainless Steel (453-6)
- ZORO SELECT Lag Screw, 5/8 in, 6 in, Steel, Zinc Plated Hex Hex Drive, 40 PK (6296L)
- TAMPER-PRUF SCREWS 1 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (151395)
- NATIONAL HARDWARE SCREW EYE #000 3-7/8"" (N220-418)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 6"" (N221-663)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-242)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X3"" (N221-259)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/4X6"" (N347-716)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- MIDWEST FASTENER Eye Bolt 1/2"-13, Steel, Galvanized (54615)
- National Hardware Eye Bolts