Shop All Eye Bolts
National Hardware
Eye Bolt Steel, Zinc Plated
Mfr # N131-193
Zoro # G704376514
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Overall Length 3 in
- Shank Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N131-193
- Zoro # G704376514
- UPC # 38613131194
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 3 in |
Shank Diameter | 5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Description
When subjected to 312 hrs of salt fog spray testing (BHMA A138.18), zinc-plated hardware showed severe corrosion while hardware with Weather Guardâ„¢ protection withstood these harsh conditions with very little deterioration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Aluminum Body, 250 PK (U34121.018.0062)
- ZORO SELECT Panel Nut, 5/16-32, Hex, Brass, Nickel, PK25 (Z0204)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51050.100.0045)
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 13/16 in Shaft Dia, 50 PK (SH-81ST ZD)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 8 in Shank, 1 in ID, Steel, Galvanized (N245-175)
- NATIONAL HARDWARE SCREW EYE SS #4 2-3/16"" (N220-467)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 4"" (N221-606)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/4X3"" (N221-119)
- NATIONAL HARDWARE V2012 104 Screw Eye Zn (118794V2012)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 3/8", 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N245-134)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 4"" (N221-648)
- National Hardware Eye Bolts