Shop All Eye Bolts
National Hardware
EYE BOLT SS 3/8 X 5""
Mfr # N221-655
Zoro # G7682820
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N221-655
- Zoro # G7682820
- UPC # 38613191297
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 5 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x1 L, PK100 (U39080.012.0100)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 7/8 in Lg (Z2307SS)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (10366)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M8C16KCS)
- NATIONAL HARDWARE SCREW EYE SS #2 2-5/8"" (N220-459)
- NATIONAL HARDWARE 0.16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 40 lb. cap. (N220-475)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-069)
- NATIONAL HARDWARE SCREW EYE #000 3-7/8"" (N220-418)
- NATIONAL HARDWARE EYE BOLT SS 5/16 X3-1/4"" (N221-614)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-226)
- ZORO SELECT Eye Bolt Without Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Zinc Plated (U16182.050.0250)
- National Hardware Eye Bolts