Shop All Eye Bolts
National Hardware
Eye Bolt 3/8"-8, 3/4 in ID, Steel, Zinc Plated
Mfr # N220-715
Zoro # G806869969
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-8
- Material Steel
- Finish Zinc Plated
- Eye Inside Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N220-715
- Zoro # G806869969
- UPC # 38613122826
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-8 |
Eye Inside Diameter | 3/4 in |
Overall Length | 8 in |
Thread Length | 2" |
Details
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Item | Eye Bolt |
Working Load Limit | 230 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 3/4 in Wd, White (189811)
- ZORO SELECT Cotter Pin, HammLock, 3/16Dx1-1/4" L, PK100 (WWG-CPHZ-036)
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L (A2010200200)
- ZORO SELECT Jam Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 25/64 in Ht, 5 PK (U11072.062.0001)
- NATIONAL HARDWARE Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized (N245-167)
- NATIONAL HARDWARE Eye Bolt 5/16", 6 in Shank, 0.38 in ID, Steel, Storm Shine (N820-088)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 6"" (N221-663)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-091)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel (N820-098)
- NATIONAL HARDWARE 0.16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 40 lb. cap. (N220-475)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (K2025-2-1/2-SS)
- National Hardware Eye Bolts