Shop All Eye Bolts
National Hardware
Eye Bolt 3/8"-16, Steel
Mfr # N820-091
Zoro # G006439665
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Material Steel
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N820-091
- Zoro # G006439665
- UPC # 886780029918
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Round Wire Lock Pins 5PK (36422)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3 in L (A0010240300TZ)
- ITW BEE LEITZKE External Retaining Ring Assortment, Steel, Phosphate Finish (WWG-DISP-SH218)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08320.025.0125)
- NATIONAL HARDWARE Eye Bolt 3/16", 3 in Shank, 0.19 in ID, Steel, Storm Shine (N820-101)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N220-426)
- NATIONAL HARDWARE SCREW EYE SS #4 2-3/16"" (N220-467)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 8"" (N221-671)
- NATIONAL HARDWARE Eye Bolt 1/4", Steel, Zinc Plated (N221-135)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-105)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M10-1.50, 17 mm Shank, 25 mm ID, Stainless Steel, Plain (RB580X10-001P2)
- National Hardware Eye Bolts