Shop All Eye Bolts
National Hardware
Eye Bolt 1/4", Steel, Zinc Plated
Mfr # N221-135
Zoro # G105312654
Sold in multiples of 20 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"
- Material Steel
- Finish Zinc Plated
- Overall Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N221-135
- Zoro # G105312654
- UPC # 38613123328
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/4" |
Overall Length | 5 in |
Eye Outside Diameter | 3-1/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Zinc Plated |
Includes Nut | Yes |
Description
Whether for home farm builder or industrial customers National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology. Providing latching and fastening options for all of your indoor and outdoor uses. Thanks to a proprietary Weatherguard finish zinc plated eye U-bolts and turnbuckles last three times longer than the competition. Continued expansion of stainless steel bolts including heavy-duty applications put us well ahead of the competitors. Zinc plating offers corrosion resistance for all of your functional hardware needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 1 in Bd L, Aluminum Brass Anodized, 1 in OD (SO-9100BR)
- BIG HORN Wood Screw, #8, 1-1/4 in, Stainless Steel Washer Head Square Drive (12610)
- L.H. DOTTIE Eye Bolt 3/8''-16, 1 in Shank, 3/4 in ID, Carbon Steel, Zinc Plated, 50 PK (EB9)
- ZORO SELECT #2-56 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0100)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-069)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-226)
- NATIONAL HARDWARE SCREW EYE #000 3-7/8"" (N220-418)
- NATIONAL HARDWARE V2012 104 Screw Eye Zn (118794V2012)
- NATIONAL HARDWARE Eye Bolt 3/8"-8, 3/4 in ID, Steel, Zinc Plated (N220-715)
- NATIONAL HARDWARE SCREW EYE SS #0 2-7/8"" (N220-442)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- National Hardware Eye Bolts