Shop All Eye Bolts
National Hardware
Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized
Mfr # N245-167
Zoro # G406886946
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shank Length 6 in
- Eye Inside Diameter 1 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N245-167
- Zoro # G406886946
- UPC # 38613245167
- Country of Origin China
- Category Eye Bolts
Dimensions
Thread Size | 1/2" |
Shank Length | 6 in |
Eye Inside Diameter | 1 in |
Overall Length | 6 in |
Eye Outside Diameter | 1.75 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/8" Dia., 6" L, 18-8 Stainless Steel Plain, 2 PK (U70420.062.0600)
- ZORO SELECT Double-End Threaded Rod, 1/2"-20 Thread to 1/2"-20 Thread, 1 ft, Aluminum, Plain (LINK50012EA)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish (Z9697)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (SCIA0370200USA-050BX)
- NATIONAL HARDWARE Eye Bolt With Shoulder, 1/2", 3-1/4 in Shank, 1 in ID, Steel, Galvanized (N245-159)
- NATIONAL HARDWARE Eye Bolt 5/16", 6 in Shank, 0.38 in ID, Steel, Storm Shine (N820-088)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 4"" (N221-606)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X10"" (N221-333)
- NATIONAL HARDWARE 0.16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 40 lb. cap. (N220-475)
- NATIONAL HARDWARE Eye Bolt 3/8", 4-1/2 in Shank, 0.44 in ID, Steel, Storm Shine (N820-103)
- NATIONAL MFG SALES No. 212 0.93 in. Zinc-Plated Steel Screw Eye, 10PK (5700653)
- National Hardware Eye Bolts