Shop All Corner Brackets
National Hardware
CORNER BRACE BRS 3X3/4""
Mfr # N190-850
Zoro # G4573892
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N190-850
- Zoro # G4573892
- UPC # 38613190856
- Country of Origin China
- Category Corner Brackets
Description
This flat corner brace is designed for furniture countertops shelving support and other applications. Used for reinforcing inside of right angle corner joints. Screw holes are co. Highlights series V115 finish bright brass length 3 inch width 3/4 inch height 3 inch thickness 0.11 inch countersunk mounting hole 0.36 inch diameter x 82 degree hole sizes fit Phillips flat screws sized number 9 drill a pilot hole with a 7/64 inch sized drill bit when using wood screws designed for chests screens windows furniture etc. used for reinforcing inside of right angle corner joints screw holes are countersunk black powdercoat finish for improved weather resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRINE Trine 4800 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (4800F-32D)
- COMPX NATIONAL Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 1/16 in (C8710)
- BEST Key Authorization Card, Paper, For Keys (G13)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.1V)
- NATIONAL HARDWARE MENDING BRACE BK 10X1.5"" (N351-456)
- NATIONAL HARDWARE Brace Corner Galv Stl 8X1.25In (N220-236)
- NATIONAL HARDWARE Steel Mending Brace (N220-368)
- NATIONAL HARDWARE Corner Brace Zn 6X1-1/8 (N220-160)
- NATIONAL HARDWARE 5 in. H X 5/8 in. W X 0.10 in. D Steel Mending Brace (N272-740)
- NATIONAL HARDWARE 1.5 in. H X 0.63 in. W X 0.08 in. D Zinc-Plated Steel Inside Corner Brace (N266-304)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 20"D x 14"H (BKTM02X20X14CGPBL)
- National Hardware Corner Brackets