Shop All Common Nails
National Hardware
Common Nail, 3/4 in L, Steel, Galvanized Finish
Mfr # HV114934953
Zoro # G110458033
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3/4 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # HV114934953
- Zoro # G110458033
- UPC # 38613278295
- Country of Origin Taiwan, Province of China
- Category Common Nails
Dimensions
Length | 3/4 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.0938 in Dia., 0.25 in L, Stainless Steel Body, 250 PK (41F0304-1-EA250)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (3502500250-12)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Nylon Plain Finish, 50 PK (16M05011100)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 5 PK (U04100.100.0250)
- NATIONAL HARDWARE 279315 V7735 NAIL PANEL 1IN CHERRY 1.5OZ VP 99PC (279315V7735)
- SIMPSON STRONG-TIE Common Nail, 2-1/2 in L, 8D, Stainless Steel, 11 ga (S8PTD5)
- GRIP-RITE Grip-Rite GR3011M Full Round Head Framing Nail 3 x 0.120 in. (2394955)
- MAZE NAILS Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 0.08 ga (S225A112)
- TOTALTURF Common Nail, 3/4 in L, Copper Plated Finish (TO602765)
- HILLMAN Common Nail, 1 in L, Steel, Bronze Finish, 14 ga, 6 PK (9525)
- HILLMAN Common Nail, 3 in L, 10D, Steel, Galvanized Finish (461284)
- National Hardware Common Nails