Shop All Common Nails
National Hardware
Common Nail, 1-1/4 in L, Steel, Galvanized Finish
Mfr # N278-606
Zoro # G110842160
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1-1/4 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N278-606
- Zoro # G110842160
- UPC # 38613278608
- Country of Origin United States
- Category Common Nails
Dimensions
Length | 1-1/4 in |
Details
Item | Common Nail |
Material | Steel |
Finish | Galvanized |
Description
Wire Nail, 1-1/4 in L, Steel, Galvanized, Brad Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW Wood Screw, #10, 1-7/8 in, Phillips Drive, 100 PK (21380)
- ZORO SELECT Spring Pin, Coiled, 1/2inx2in, PK5 (U39140.050.0200)
- ALLIED TITANIUM Grade 5, M12-1.75 Structural Bolt, Titanium, 25 mm L (0004375)
- A & I PRODUCTS Woodruff Key Assortment, 250 Pc. 7" x3" x1" (A-WK250)
- NATIONAL HARDWARE 279315 V7735 NAIL PANEL 1IN CHERRY 1.5OZ VP 99PC (279315V7735)
- GRIP-RITE Common Nail, 2-1/4 in L, 7D, Steel, Hot Dipped Galvanized Finish (5023929)
- MAZE NAILS Maze Nails H526A-5 20D; Pole Barn Ring Shank Nails (818557)
- HILLMAN Common Nail, 3/4 in L, Copper Plated Finish, 6 PK (122540)
- GRIP-RITE Common Nail, 6 in L, 60D, Steel, Bright Finish, 2 ga (60C5)
- ZORO SELECT Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10.25 ga, 91 PK (4NEN6)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 8 ga (16C30BK)
- National Hardware Common Nails