Shop All Barn & Hanging Door Hardware
This Product is Discontinued
National Hardware
Box Rail Bracket, Ceiling Splice, 5"L (Discontinued)
Mfr # 3FVU4
Zoro # G0352143
This Product is Discontinued
Key Features
- Length (In.) 5"
- Width (In.) 1-1/2"
- For Use With Rail
- Material Steel
- Finish zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # 3FVU4
- Zoro # G0352143
- UPC # 190735041994
- Country of Origin Unknown
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 5" |
Width (In.) | 1-1/2" |
Roller Width/Dia. (In.) | No Roller |
Height (In.) | 3-1/2 |
Details
For Use With | Rail |
Material | Steel |
Finish | zinc plated |
Stanley EDP Number | 51JS |
Stanley Class Number | 104539 |
Category Type | Closet Door Hardware |
Hardware | Not included |
Item | Box Rail Bracket |
Type | Ceiling Splice |
Description
Box Rail Bracket, Ceiling Splice, Max. Weight (Lb.) -, Steel, -, Zinc Plated Finish, Length (In.) 5, Height (In.) 3-1/2, Width (In.) 1-1/2, Depth (In.) -, Max. Wheel Dia. (In.) -, Roller Width/Dia. (In.) No Roller, - Mounting, Mounting Hole Size (In.) -, - Bearings, Hardware Not Included, Requires -, For Use With Rail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.