Shop All Levers & Handles
National Hardware
8 in. L Zinc-Plated Silver Steel Hinge Strap
Mfr # N131-102
Zoro # G105309548
product price: $4.89
/ea
Sold in multiples of 10 for $48.90
$48.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N131-102
- Zoro # G105309548
- UPC # 38613131101
- Country of Origin China
- Category Levers & Handles
Description
Whether for home farm builder or industrial customers National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology. Strap punched for 5/16 inch (6 or 8 inch sizes) or 3/8 inch ((1 12 14 16 18 2 and 24 inch sizes) bolts. WeatherGuard - When subjected to 312 hours of salt fog spray testing (BHMA A138.18) zinc plated hardware showed severe corrosion while hardware with WeatherGuard protection withstood these harsh conditions with very little deterioration.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 11 In 90 Degree Long Handle Pliers Pliers-Long Nos, W1046 (W1046)
- SK PROFESSIONAL TOOLS 1/4 in Drive, T27 Torx(R) Socket, 6 Points (42527)
- YG-1 TOOL CO Hss(M2) 60 Degree Regular Length Center Drill (D1C90080)
- MELIN TOOL CO Countersink, Hss, Xl, 1F, 82 deg., 3/8" dia. (HS1EL-3/8-82)
- NATIONAL HARDWARE Zinc-Plated Gray Steel Half Turn Button 1-1/4 in. L , 4PK (N106-906)
- NATIONAL HARDWARE Zinc-Plated Steel Chest Handle 3-1/2 in. (N226-886)
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A51X45)
- MORTON Adjustable Handle, T-Handle Design, Black Plastic Handle, 5/16"-18 Internal Thread, 2.56" Handle Diameter (THP-105)
- KIPP Adjustable Handle, Steel, Size: 3 3/8-16X50, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.3A427X50)
- KIPP Pull Handles stainless steel, Style A (K0198.180101)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2061X40)
- National Hardware Levers & Handles