Shop All Tool Hanging Racks & Rails
National Hardware
5-11/16 in. L Vinyl Coated Red Steel Tool Hook 10 lb. cap.
Mfr # N112-016
Zoro # G905310317
product price: $2.35
/ea
Sold in multiples of 6 for $14.10
$14.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N112-016
- Zoro # G905310317
- UPC # 886780014662
- Country of Origin China
- Category Tool Hanging Racks & Rails
Details
Item | 5-11/16 in. L Vinyl Coated Red Steel Tool Hook 10 lb. cap. |
Material | Steel |
Color | Red |
Description
Whether for home farm builder or industrial customers National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS MODbox Cup Holder Rail Attachment (54817MB)
- URREA Urrea Drift Punch Set, 96A, 7 Piece Set (96A)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length - With 1/2" Dr Socket (43219)
- DRILL AMERICA 2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-381)
- NATIONAL HARDWARE Tool Bar Magnetic Gray (N112-096)
- NATIONAL HARDWARE National Hardware N182-568 Box Rail Hanger, 300 lb Weight Capacity, Steel, Zinc (N182-568)
- NATIONAL HARDWARE White Steel Tool Storage Grip Clamp Organizer 5 lb. cap. , 2PK (N112-040)
- NATIONAL HARDWARE Zinc Plated Silver Steel Tool Holder Peg Hooks 1 pc (N180-040)
- NATIONAL HARDWARE Zinc Plated Silver Steel Tool Holder Peg Hooks 2 pc (N180-029)
- ZORO SELECT Magnetic Tool Holder, 20 lb per In, 13x1x1 (AMC13PLC)
- CRAWFORD PRODUCTS 2PK WHT Hand Holder, MN (SS29)
- National Hardware Tool Hanging Racks & Rails