Shop All Eye Bolts
National Hardware
3/8-16 in. D X 6 in. L Storm Shine Steel Eye Bolt 160 lb 1 pk
Mfr # N820-086
Zoro # G706439675
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Overall Length 6 in
- Shank Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N820-086
- Zoro # G706439675
- UPC # 886780030129
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 6 in |
Shank Diameter | 3/4 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 10mm, PK100 (M07820.080.0010)
- L.H. DOTTIE #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC10321)
- MIDWEST FASTENER M6-1.00 x 40 mm Phillips Truss Machine Screw, Zinc Plated Steel, 8 PK (31327)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 15 PK (51612)
- NATIONAL HARDWARE Eye Bolt 1/4", Steel, Zinc Plated (N221-135)
- NATIONAL HARDWARE Eye Bolt #8, 1-5/8 in Shank, Steel, Storm Shine (N820-085)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-105)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-325)
- NATIONAL HARDWARE Eye Bolt 3/8"-8, 3/4 in ID, Steel, Zinc Plated (N220-715)
- NATIONAL HARDWARE 3/16 in. X 1-1/2 in. L Stainless Steel Eyebolt Nut Included (N221-556)
- ZORO SELECT Eye Wood Screw Without Shoulder, 3/8"-16, 6 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (07880 1)
- National Hardware Eye Bolts