Shop All Eye Bolts
National Hardware
3/16 in. X 1-1/2 in. L Stainless Steel Eyebolt Nut Included
Mfr # N221-556
Zoro # G405312637
Sold in multiples of 10 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 1-1/2 in
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand National Hardware
- MFR # N221-556
- Zoro # G405312637
- UPC # 38613191198
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 1-1/2 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Includes Nut | Yes |
Description
National Hardware is the leader in builders hardware today with more than 15 product categories and over 7 500 SKUs. As a global business we continue to focus on providing the best hardware and service to our valued customers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Hex Nut, 5/16"-18, Steel, Grade 8, Advanced Corrosion Resistance, 17/64 in Ht, 100 PK (UST236013)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 316 Stainless Steel, 1-3/4 in L, 50 PK (5028CH316)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain (K2001-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Black Oxide Finish, 100 PK (M38100.100.0001)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-242)
- NATIONAL HARDWARE Eye Bolt 5/16", 6 in Shank, 0.38 in ID, Steel, Storm Shine (N820-088)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 6"" (N221-663)
- NATIONAL HARDWARE LG SCRW EYE ZN1/4X3-3/4"" (N220-665)
- NATIONAL HARDWARE Eye Bolt 3/8", Steel (N820-098)
- NATIONAL HARDWARE Eye Bolt 3/8"-16, Steel (N820-091)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1-1/4"-7, 8 in Shank, 2-3/16 in ID, Steel, Galvanized (N2032-8)
- National Hardware Eye Bolts