Shop All Corner Brackets
National Hardware
2 in. H X 0.5 in. W X 0.07 in. D Zinc-Plated Steel Mending Brace
Mfr # N272-716
Zoro # G605268499
original price:
$0.65
9% off
new price: $0.59
/ea
Sold in multiples of 40 for $23.60
$23.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (Width x Depth x Height) 1/2 in x 0.07 in x 2 in
- Finish Zinc Plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N272-716
- Zoro # G605268499
- UPC # 38613114302
- Country of Origin China
- Category Corner Brackets
Dimensions
Size (Width x Depth x Height) | 1/2 in x 0.07 in x 2 in |
Details
Finish | Zinc Plated |
Color | Silver |
Description
Whether for home farm builder or industrial customers National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality innovation and manufacturing technology.
- •Designed for reinforcing, attaching, connecting and splicing panels and other home and industrial applications
- •Product design allows for quick and easy repair of general household items
- •Screw holes are countersunk
- •Manufactured from hot-rolled steel
- •Braces designed for the reinforcement of a variety of furniture, chest, cabinets and any other household applications
- •Product design allows easy repair, structural support and stability for any DIY project
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Latch Black (50-657B)
- MASTER LOCK HASP DOUBLE HINGE 7-3/4"" (722-D)
- NUVO IRON 4in x 4in BLACK PLASTIC POST BASE SKIRT & POST CAP ADAPTER (PCCA4B)
- USA INDUSTRIALS Cam and Groove Gasket, 1" Size, PK10 (ZUSA-CAM-EFDA-1)
- NATIONAL HARDWARE CORNER BRACE BRS 3X3/4"" (N190-850)
- NATIONAL HARDWARE OFFSET CORNER BRACE 1.5"" (N351-481)
- NATIONAL HARDWARE 10 in. H X 1.25 in. W X 0.25 in. D Galvanized Steel Inside Corner Brace (N220-244)
- NATIONAL HARDWARE CORNER BRACE ZN 4X3/4"" (N114-116)
- NATIONAL HARDWARE Cornr Brace Brs1-1/2X5/8 (N213-397)
- NATIONAL HARDWARE 3 in. H X 0.63 in. W X 0.10 in. D Zinc-Plated Steel Mending Brace (N272-724)
- ZORO SELECT Corner Brace, Steel, 1-3/32 W x6 In L (1WDD7)
- National Hardware Corner Brackets