Shop All Eye Bolts
National Hardware
0.16 in. D X 1-5/8 in. L Polished Stainless Steel Screw Eye 40 lb. cap.
Mfr # N220-475
Zoro # G905313660
product price: $0.98
/ea
Sold in multiples of 20 for $19.60
$19.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Stainless Steel
- Overall Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand National Hardware
- MFR # N220-475
- Zoro # G905313660
- UPC # 38613191105
- Country of Origin China
- Category Eye Bolts
Dimensions
Overall Length | 1-5/8 in |
Details
Item | Eye Bolt |
System of Measurement | Inch |
Material | Stainless Steel |
Description
National Hardware's #8 1-5/8 inch zinc-plated screw eye is designed to firmly attach a securing eye to a structure for rope or cable ties. Coated with Weatherguard protection to withstand harsh weather conditions and prevent corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 25 PK (M07000.060.0130)
- ZORO SELECT Spring Pin, Coiled, 1/4inx2in, 5500lb, PK25 (U39140.025.0200)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2 in, Steel, Black E-Coat Hex Hex Drive, 4 PK (932723)
- ZORO SELECT Dowel Pin, Harden Stl, M5x16mm, PK50 (DP5005016-050P1)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- NATIONAL HARDWARE Eye Bolt Steel, Zinc Plated (N221-069)
- NATIONAL HARDWARE EYE BOLT SS 1/4 X 2-1/2"" (N221-580)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 3/8X4"" (N221-267)
- NATIONAL HARDWARE EYE BOLT SS 3/8 X 5"" (N221-655)
- NATIONAL HARDWARE 3/16 in. X 1-1/2 in. L Stainless Steel Eyebolt Nut Included (N221-556)
- MIDWEST FASTENER Eye Bolt 5/8"-11, Steel, Hot Dipped Galvanized (54600)
- National Hardware Eye Bolts